Abbotsford
sce3x90dx24whi

IPEX 3 inch x 24 inch Radius SUPER DUCT 90 Degree Long Sweep Bend, White

Price $121.0974 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:129055

Description

90° long sweep bend fitting.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 3 in
Connection Type Solvent Weld x Spigot Material PVC
Color White Type Sweep, 90°
Bend Radius 24 in Dimensions 3 in dia x 24 in L
Standards CSA C22.2 No. 211.1 Application Direct Buried or Concrete Encased Raceway
UPC 622454274228

Packages

1 - UNIT - 1 84 - UNIT - 84
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok