Abbotsford
sce2x90dx24wht

IPEX 129091 Super Duct Elbow 2 in Long Sweep, 90° PVC Solvent Weld x Spigot

Price $52.1721 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:129091

Description

Super Duct DBII 90° duct elbows come with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 2 in
Connection Type Solvent Weld x Spigot Material PVC
Color White Type Long Sweep, 90°
Bend Radius 24 in Standards CSA C22.2 No. 211.1
Application Direct Buried or Concrete Encased Raceway UPC 622454274198

Packages

1 - UNIT - 1 5 - UNIT - 5 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok