Abbotsford
sce453036

IPEX 3 inch x 36 inch Radius SUPER DUCT 45 Degree Long Sweep Bend,Gray

Price $61.8966 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029113
Documents Documents

Description

Long sweep bend, 45 degree, Super duct®, 3 inch x 36 radius.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 3 in
Connection Type Spigot x Bell End Material PVC
Color Gray Type Long Sweep, 45°
Bend Radius 914.4 mm Dimensions 76.2 mm ID
Standards CSA C22.2 No. 211.1 Application Direct Buried or Concrete Encased Raceway
UPC 622454291133

Packages

1 - UNIT - 1 4 - UNIT - 4 108 - UNIT - 108
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok