Abbotsford
sce4x45dx36whi

IPEX 4 inch x 36 inch Radius SUPER DUCT 45 Degree Long Sweep Bend, White

Price $81.3674 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:129115

Description

Super Duct DBII 45° duct elbows come with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 4 in
Connection Type Solvent Weld x Spigot Material PVC
Color White Type Long Sweep, 45°
Bend Radius 36 in Standards CSA C22.2 No. 211.1
Application For Direct Buried or Concrete Encased Raceway UPC 622454274495

Packages

1 - UNIT - 1 80 - UNIT - 80
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok