Abbotsford
sce4x90dx24whi

IPEX 4 inch x 24 inch Radius SUPER DUCT 90 Degree Long Sweep Bend, White

Price $96.7688 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:129047

Description

Super Duct DBII 90° duct elbows come with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 4 in
Connection Type Solvent Weld x Spigot Material PVC
Color White Type 90°, Long Sweep
Bend Radius 24 in Standards CSA C22.2 No. 211.1
Application Direct Buried or Concrete Encased Raceway UPC 622454274280

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok