IPEX 4 inch Scepter 4x36R Long Sweep Bend
Description
SCEPTER® Long sweep elbow.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct |
Item Name | Elbow | Connection Size | 4 in |
Connection Type | Solvent Weld x Spigot | Material | PVC |
Color | White | Finish | Enamel Painted |
Type | Long Sweep, 90° | Standards | CSA C22.2 No. 211.1 |
Application | Direct Buried or Concrete Encased Raceway | UPC | 622454274297 |
Packages
1 - UNIT - 1 |