Abbotsford
sce69093

IPEX 2 inch PVC-2 inch DBII Ipex 69093 PVC Elbow

Price $42.1171 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069093

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 2 in
Connection Type Solvent Weld x Spigot Material PVC
Type 90°, Sweep Bend Radius 12 in
UPC 622454690936

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok