IPEX 3 inch 30 Degree Scepter PVC Elbow
Description
SES EE4530 3IN 30DEG ELB PVC
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 3 in |
Connection Type | Spigot | Material | PVC |
Type | Standard, 30° | Bend Radius | 13 in |
Dimensions | 3-1/2 in OD | Standards | CSA C22.2 No. 211.2 |
Application | Mechanical Protection for Cabling | UPC | 622454692480 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |