Abbotsford
sceee1090

IPEX 1/2 inch Scepter 90 degree Elbow c/w Solvent Bell End

Price $4.0127 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069081

Description

Elbow, 90 degree, ScepterĀ®, PVC, Comes with solvent bend end, 1/2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 1/2 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type Standard, 90°
Dimensions 12.7 mm ID x 21.3 mm OD Standards CSA C22.2 No. 211.2
Application Mechanical Protection for Cabling UPC 622454690813

Packages

1 - UNIT - 1 10 - UNIT- 10 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok