Abbotsford
sceee1590

IPEX 3/4 inch Scepter 90 degree Elbow c/w Solvent Bell End

Price $4.6166 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069082

Description

Elbow, 90 degree, Scepter®, PVC, Comes with solvent bend end, 3/4 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 3/4 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type Standard, 90°
Dimensions 19 mm ID x 26.6 mm OD Standards CSA C22.2 No. 211.2
Application Mechanical Protection for Cabling UPC 622454690820

Packages

1 - UNIT - 1 20 - UNIT - 20 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok