Elbow, 90 degree, Scepter®, PVC, Comes with solvent bend end, 1 inch.
Elbow, 90 degree, Scepter®, PVC, Comes with solvent bend end, 1 inch.
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 1 in |
Connection Type | Spigot x Bell End | Material | PVC |
Finish | Untreated | Type | Standard, 90° |
Dimensions | 25.4 mm ID x 33.4 mm OD | Standards | CSA C22.2 No. 211.2 |
Application | Mechanical Protection for Cabling | UPC | 622454690837 |
40 - UNIT - 40 |