Abbotsford
sceee3545

IPEX 2 inch Scepter 45 degree Elbow c/w Solvent Bell End

Price $23.6640 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069206

Description

Elbow, 45 degree, Scepter®, PVC, Comes with solvent bend end, 2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Elbow Connection Size 2 in
Connection Type Spigot x Bell End Material PVC
Finish Untreated Type Standard, 45°
Dimensions 50.8 mm ID x 60.32 mm OD For Use With SCH40 Conduit
Standards CSA C22.2 No. 211.2 Application Mechanical Protection for Cabling
UPC 622454692060

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok