Abbotsford
tabua9arcb

ABB ELECTRIFICATION CANADA INC UA9ARCB Carlon® Elbow 6 in 90°, Belled End, Bend PVC

Price $563.4991 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:UA9ARCB

Description

Schedule 40 Elbow, Size 6 Inches, Bend Radius Standard, Bend Angle 90 Degrees, Material PVC, Belled End, Pack of 1

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Elbow Connection Size 6 in
Material PVC Color Gray
Type 90°, Belled End, Bend Dimensions 6-5/8 in OD
Wall Thickness SCH 40 For Use With Non-Metallic Solvent Weld Fittings
Standards CSA 90813, UL E32335 Application For use with nonmetallic solvent weld fittings
UPC 034481155577

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok