Abbotsford
tabua9frb

ABB ELECTRIFICATION CANADA INC UA9FRB Carlon® Elbow 6 in 90°, Belled End, Bend PVC 6 Inches

Price $639.4906 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:UA9FRB

Description

Schedule 40 Elbow, Size 6 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC, Belled End

Specifications

Brand Name ABB Sub Brand Carlon®
Item Name Elbow Connection Size 6 in
Material PVC Color Gray
Type 90°, Belled End, Bend Bend Radius 36 in
Dimensions 6-5/8 in OD Wall Thickness SCH 40
For Use With Rigid Non-Metallic Conduit Standards UL File Number E323335
UPC 034481196785

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok