Abbotsford
scemo35

IPEX 2 inch Scepter Meter Offset

Price $9.5954 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077942

Description

Meter offset, ScepterĀ®, 2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Offset Nipple Type METER OFFSET
Trade Size 2 in Length 3.53 in
Diameter 2 in Material PVC
Standards CSA C22.2 No. 85, UL 651 Application Electrical Rigid PVC Conduit Connection to Meter Base
UPC 622454779426

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok