IPEX 1-1/4 inch Scepter Meter Offset
Description
Meter offset, Scepter®, 1-1/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Meter Offset | Type | METER OFFSET |
Trade Size | 1-1/4 in | Connection | Straight |
Length | 3.01 in | Diameter | 1 1/4 in |
Material | PVC | Standards | UL 651, CSA C22.2 No. 85 |
Application | Electrical Rigid PVC Conduit Connection to Meter Base | UPC | 622454779419 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |