Abbotsford
arlsb130

ARLINGTON INDUSTRIES SB130 2x4 Arlington Non-Metallic Bushing for Metal Studs 100

Price $0.6854 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:SB130

Description

Non-Metallic Bushings for Metal Studs. These bushings fit existing irregular shaped holes in metal studs, alleviating the need to punch holes in metal studs, weakening the structural member.

Specifications

Brand Name Arlington Item Name Bushing
Material Plastic Color Red
Type Non Metallic, Closed Dimensions 5-3/4 in L x 2-1/2 in W x 1/2 in H
For Use With For 2 x 4 in Metal Studs Packaging Quantity 100/Pack
Standards UL Listed, CSA Certified Application For 25.4 mm Cable
UPC 018997401304

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok