Abbotsford
arlsb30

ARLINGTON INDUSTRIES 1 inch Arlington Non-Metallic Bushing for Metal Studs, Yellow

Price $0.3551 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:SB30

Description

Non-Metallic Bushings for Metal Studs.

Specifications

Brand Name Arlington Item Name Bushing
Material Plastic Color Yellow
Type Non Metallic, Open Dimensions 1.77 in L x 1-3/4 in W x 0.4 in H
For Use With For Metal Studs Packaging Quantity 1000/Pack
Standards UL Listed, CSA Certified Application For 25.4 mm Cable
UPC 018997180537

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok