HUBBELL 1 inch Killark GE Series C Type Aluminum Outlet Body
Description
GE conduit outlet boxes have: GEC Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type C Outlet Body with Cover | Type | Aluminum outlet body with cover |
Hub Size | 1 in | Trade Size | 1 in |
Cubic Capacity | 19 in³ | Material | Copper-Free Aluminum |
Finish | Gray/Powder Epoxy Paint | Series/Model | GEC Series |
Dimensions | 5-15/16 in W x 3-5/8 in D x 3-11/16 in H | Standards | CSA Certified, UL Listed |
Application | For Use in Hazardous Locations | UPC | 783936210049 |
Packages
1 - UNIT - 1 |