Abbotsford
killl27cg

HUBBELL 3/4 inch DURALOY 7 Series Duraloy Iron LL Type Conduit Body with Cover and Gasket

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:LL27CG
Documents Documents

Description

Intermateability UL Listed and CSA Certified interchangeability with competitive products. Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal. High-quality sealing hardware 316 stainless steel cover screws and washers with neopre

Specifications

Brand Name Killark Sub Brand DURALOY 9
Item Name Type LL Conduit Body Type Iron conduit body with cover and gasket
Hub Size 0.75 in Trade Size 3/4 in
Form 7 Material Iron
Finish Gray Powder Coated Series/Model Duraloy 9
Dimensions 5-3/8 in L x 1-11/16 in W x 2-5/8 in H Includes Cover and Gasket
Standards UL Listed, CSA Certified Application To Provide Access to Conductors for Pulling, Splicing, and Maintenance, Threaded for Rigid Conduit and IMC
UPC 783936048123

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok