Abbotsford
appgrfx50

EGS 1/2 inch Ocal GRFX Flanged Conduit Outlet Box, Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $130.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRFX50

Description

UNILETS Flanged Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: (4) 1/2 IN GRFX Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN,

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Box Type 4-Inlet, Round
Hub Size 1/2 in Cubic Capacity 18 CU-IN
Material Malleable Iron Mounting Type Wall, Ceiling, Screwed, Flanged
Dimensions 62 mm dia x 95.3 mm D NEMA Rating NEMA Type X
Standards Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III Application For Use With Threaded Metal Conduit
UPC 781381439107

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok