Abbotsford
tabuny105g

ABB 1/2 inch Ocal Double-Coat Male Conduit Union, Gray

Price $135.3500 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 50
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:UNY105-G

Description

OCAL-BLUE™ double coat conduit union made of PVC. 1.5 inch diameter, 2.39 inch length. Install in threaded thick-wall conduit systems in hazardous areas. Use UNY male unions to connect conduit to a conduit fitting, junction box or device enclosure. Nominal 0.04 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves protect your connection. Explosion-proof, dust-ignition proof.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Union Connection Size 1/2 in
Connection Type Male Threaded Material Steel
Type Type UNY Color Gray
Finish PVC Coated Dimensions 1-1/2 in OD x 2.39 in L
Standards UL 1203, CSA Certified Application Used to Connect Conduit to a Conduit Fitting, Junction Box, or Device Enclosure
UPC 704508413781

Packages

1 - UNIT - 1 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok