Abbotsford
tabunf305g

ABB 1 inch Ocal Double-Coat Female Conduit Union, Gray

Price $178.4000 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 40
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:UNF305-G

Description

OCAL-BLUE™ double coat conduit union made of PVC. 2 inch diameter, 2.16 inch length. Install in threaded thick-wall conduit systems in hazardous areas. Use UNF female unions to connect conduit to conduit or to provide means for future modifications to the conduit system. Nominal 0.04 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves protect your connection. Explosion-proof, dust-ignition proof.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Union Connection Size 1 in
Connection Type Female Material Steel
Type Type UNF Color Gray
Finish PVC Coated Dimensions 2 in OD x 2.16 in L
Standards UL 1203, CSA Certified Application Used to Connect Conduit to Conduit, or to Provide a Means for Future Modification of the Conduit System
UPC 704508413026

Packages

1 - UNIT - 1 40 - UNIT = 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok