Abbotsford
ericrlc37eg

ERICO 3/8 inch CADDY Rod Lock Coupler

Price $9.7589 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ERICO
Manufacturer #:CRLC37EG

Description

KEY FEATURES AND BENEFITS:• Joins two sections of threaded rod by an easy "push-to-install" mechanism• Can be easily installed at the end of a threaded rod, or to any existing male thread• Plastic protection cap prevents dirt or structural coatings from obstructing the “push-to-install” mechanism• Prefabricated assemblies easily lift and lock into place, helping to save time and money• Works with slightly damaged threads and minor burrs on the threaded rod

Specifications

Brand Name nVent Caddy Sub Brand Pentair
Item Name Rod Lock Coupler Connection Size 3/8 in
Material Steel Finish Electro Galvanized
Type CADDY ROD LOCK Threaded Rod Mounting System Dimensions 2.4 in H
Pressure Rating 1000 lb Packaging Quantity 25/Pack
Application For Acoustical, Datacom, Electrical, HVAC UPC 782856863984

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok