
IPEX 3 inch Ipex Scepter Ring Expansion Joint
Description
O RING; TRADE SIZE 3 INCH; PVC; 22.25 INCH EXPANSION LENGTH; APPLICABLE STANDARD NEC 347; SCEPTER[R] BRAND; EJ MODEL; TRAVEL LENGTH 8 INCH
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | O-Ring Expansion Joint | Type | Bell End |
Nominal Size | 3 in | Connection Type | BELL |
Material | PVC | For Use With | SCH 40 Conduits |
Color/Finish | Gray | Standards | CSA C22.2 No. 85, UL 651 |
Application | Thermal Expansion and Contraction | UPC | 622454773882 |
Packages
1 - UNIT - 1 | 9 - UNIT - 9 |