Abbotsford
sceej20

IPEX 1 inch Ipex Scepter €œO€ Ring Expansion Joint

Price $25.0759 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077383

Description

Expansion joint, O ring, ScepterĀ®, PVC, 1 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name O-Ring Expansion Joint Type Bell End
Nominal Size 1 in Connection Type BELL
Material PVC For Use With SCH 40 Conduits
Color/Finish Gray Standards CSA C22.2 No. 85, UL 651
Application Thermal Expansion and Contraction UPC 622454773837

Packages

1 - UNIT - 1 5 - UNIT - 5 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok