Abbotsford
sceopej20

IPEX 1 inch Scepter PVC One-Piece Expansion Joint, Gray

Price $16.7672 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077053

Description

For use with Scepter rigid PVC conduit, Scepter Expansion Fittings accommodate for conduit thermal expansion and contraction. Available in an extensive range of sizes, expansion fittings are easily installed for each specific installation. For best performance, it is recommended that the EK is positioned immediately below the meter socket.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Expansion Joint Type One-Piece, Bell End
Nominal Size 1 in Connection Type Plug-in
Material PVC For Use With SCH 40 Conduits
Color/Finish Gray Standards CSA C22.2 No. 85, UL 651
Application Thermal Expansion and Contraction UPC 622454014244

Packages

1 - UNIT - 1 5 - UNIT - 5 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok