IPEX 4 inch x 2 inch Deep Ipex Octagonal Box Extension Rings
Description
SES XR35 OCT BOX EXTENSION RING CSA
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Octagonal Box Extension Ring | Connection Size | 2 in |
Material | PVC | Type | OCTAGONAL BOX EXTENSION RING |
Color | Gray | Mounting | Screw Mount |
Application | For Wiring Access and Pull Box | UPC | 622454779907 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |