Abbotsford
tabell12g

ABB 1/2 inch Ocal PVC Coated 90 degree Elbow, Grey

Price $121.0701 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ELL1/2-G

Description

OCAL-BLUE™ standard-radius elbow fabricated from OCAL™ PVC-coated conduit. Factory bent to save time and materials.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Conduit Elbow Connection Size 1/2 in
Connection Type 90 Degree Bend Material Steel
Color Gray Finish Hot-Dipped Galvanized
Type Ocal-Blue Standard Radius Dimensions 10.28 in L
Standards cULus E46453, CSA Certified Application To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting
UPC 704508369804

Packages

1 - UNIT - 1 30 - UNIT = 30 540 - UNIT = 540
This website uses cookies to ensure you get the best experience on our website. Read more
Ok