Abbotsford
tabst34g

ABB 3/4 inch Ocal PVC-Coated Straight Liquidtight Connector, Dark Gray

Price $134.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST3/4-G

Description

OCALâ„¢ PVC-coated liquidtight conduit connector for corrosive environments. Nominal 0.040 inch (40 mils) PVC coating bonded to exterior. Pressure-sealing sleeves are designated to protect the connection.

Specifications

Brand Name ABB Sub Brand Ocal®
Item Name Liquidtight Connector Type Straight
Trade Size 3/4 in Connection Threaded
Diameter 21 mm Material Steel
Color/Finish Dark Gray/PVC Coated Application Used to Positively Bond Conduit to Box or Enclosure and used in Hazardous Locations
UPC 704508439040

Packages

1 - UNIT - 1 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok