Abbotsford
arlmk250asfx

ARLINGTON INDUSTRIES MK250ASFX 2-1/2" 200Amp Mast Kit

Price $122.6836 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:MK250ASFX

Description

Mast Kit, 2" trade size. Kit provides an assortment of service entrance mast components for installing overhead service drops in residential and commercial buildings using conduit. Includes Entrance Cap, Roof Flashing, Wire holder, Ampere Service.

Specifications

Brand Name Arlington Item Name Mast Kit
Size 2 in Material Aluminum
Type Mast Kit Color/Finish Silver
Dimensions 14.508 in L x 10.768 in W x 1.69 in H Includes Entrance Cap, Roof Flashing, Wire Holder, Ampere Service
Application For Installing Overhead Service Drops in Residential and Commercial Buildings using Conduit UPC 018997422552

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok