Abbotsford
mickit100bcmh

ABB KIT-100BCMH 100Amp Microlectric® Mast Kit for British Columbia

Price $225.14 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KIT-100BCMH

Description

MICROLECTRIC® mast kit includes entrance cap, light duty rack, flange c/w neoprene collar, U bolt clamp, mast coupler.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Mast Kits
Specifications 100 A Includes (1) MM104 Entrance Cap, (1) MM101 Light Duty Rack, (1) MM505N Flange Comes with Neoprene Collar, (3) MM250 U Bolt Clamp and (1) MH200 Mast Coupler
Application For British Columbia UPC 624871056616

Packages

1 - UNIT - 1 81 - UNIT = 81
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok