Abbotsford
mickit114

ABB 1-1/4 inch 100Amp Mast Service Installation Kit

Price $197.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KIT-1 1/4

Description

This mast kit is used in conjunction with 1-1/4 inch rigid conduit.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Rigid, Non-Threaded
Material Steel Specifications 100 A
Finish Galvanic Zinc Coated Includes (1) MM5104A, (1) MM5101, (1) MM5505N, (1) MM5400
Application For Alberta 1-1/4 in Conduit UPC 624871038520

Packages

1 - UNIT - 1 81 - UNIT = 81
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok