Abbotsford
mickit400mh

ABB KIT-400MH 400Amp Microlectric® Service Mast Kit

Price $1,119.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KIT-400MH

Description

400 A Overhead mast kit includes entrance head, spool rack, roof flange, mast coupler, 3 pipe straps.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Overhead
Specifications 400 A For Use With 4 in Rigid Conduit
Includes (1) CIEFA-4 4 in Entrance Head, (1) MM801 Heavy Duty Spool Rack, (1) MM806N, (1) MH40 4 in Mast Coupler, (3) CI1532 Pipe Strap, (6) 3/8 x 5 in Lag Screws Standards CSA Certified
Application For All Provinces UPC 624871008646

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok