Abbotsford
micmm505n

ABB MM505N Microlectric® Roof Flange with Neoprene Collar

Price $54.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM505N

Description

Microlectric® roof flange c/w neoprene collar, silver coloured.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Roof Flange Type Roof Flange
Material Steel Includes Neoprene Collar
Standards CSA 27716 Application For Service Entrance Masts
UPC 624871039282

Packages

1 - UNIT - 1 10 - UNIT = 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok