Abbotsford
micmm914

ABB 1/4 inch Microlectric Mast Guy Wire/Roof Kit

Price $176.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM914

Description

Guy kits for 2-1/2 inch masts.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Guy Kit Type Guy Kits
Material Steel Color Silver
Includes (1) MM380 Mast Guy Attachment, (2) GT516 Guy Thimbles, (1) GE514 Guy End, (1) GW14110 20 ft of 1/4 in Guy Wire, (1) GC902 Guy Clamp, (1) RB404 Roof Bracket, (1) T404-CM Lag Screw Application For 2-1/2 in Service Entrance Masts
UPC 624871039879

Packages

1 - UNIT - 1 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok