Abbotsford
micmm9516

ABB 5/16 inch Microlectric Mast Guy Wire/Roof Kit

Price $233.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM9516

Description

Service mast guy kit includes Mast guy Attachment, Guy thimble, Guy end, 20 ft x 5/16 inch guy wire, Guy clamp, 5/8 inch x 12 inch bent thimble eye bolt and round washer.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Guy Kit Type Guy Kits
Material Steel Color Silver
Includes (1) MM380 Mast Guy Attachment, (1) GT516 Guy Thimble, (1) GE516 Guy End, (1) GW516110 20 ft of 5/16 in Guy Wire, (1) GC902 Guy Clamp, (1) BTE512 5/8 x 12 in Bent Thimble Eye Bolt, (1) RA725 Round Washer Application For 2-1/2 in Service Entrance Masts
UPC 624871039886

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok