Abbotsford
micmm100

ABB 1 inch Microlectric Female Reducer Service Masts

Price $38.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM100

Description

1 inch female reducer.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Reducer Connection Size 1 in
Connection Type Female Material Zinc
Type Reducers Color Silver
Application To Reduce the Size of Mast Entering a Meter Socket Hub UPC 624871007267

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok