Abbotsford
micmm140

ABB 1-1/4 inch Microlectric Female Reducer, Silver

Price $42.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM140

Description

Reducer, Female, silver, service mast, 1-1/4 inch.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Reducer Connection Size 1-1/4 in
Connection Type Female Material Zinc
Type Reducers Color Silver
Standards CSA 27716 Certified Application To Reduce the Size of Mast Entering a Meter Socket Hub
UPC 624871007274

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok