Abbotsford
micmm200

ABB 2 inch Microlectric Female Reducer Silver

Price $45.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM200

Description

Reducer, Female, silver, service mast, 2 inch.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Reducer Connection Size 2 in
Connection Type Female Material Zinc
Type Reducers Color Silver
Standards CSA 27716 Certified Application To Reduce the Size of Mast Entering a Meter Socket Hub
UPC 624871007311

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok