Abbotsford
micmm200m

ABB 2 inch Microlectric Male Mast Reducer, Silver

Price $46.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM200M

Description

Reducer, Male, silver, service mast, 2 inch.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Reducer Connection Size 2 in
Connection Type Male Material Zinc
Type Reducers Color Silver
Standards CSA 27716 Certified Application To Reduce the Size of Mast Entering a Meter Socket Hub
UPC 624871007328

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok