Abbotsford
micpmbjs4

ABB PMBJS4 400Amp Microlectric® Pole Mounting Kit

Price $188.73 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PMBJS4

Description

MICROELECTRIC® pole mounting kit includes support gangers 1/2 inch x 4 inch lag bolt, 3/8 inch x 3 inch lag bolt, 5/16 inch x 1 inch carriage bolts, nuts and lock washers.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Pole Mounting Kit Type Pole Mounting Kits
Material Steel Color Silver
Includes (2) Support Hangers, (1) 1/2 x 4 in Lag Bolt, (4) 3/8 x 3 in Lag Bolt, (4) 5/16 x 1 in Carriage Bolts, Nuts and Lock Washers Application For All Provinces
UPC 624871004570

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok