Abbotsford
tabw401

ABB W40-1 Blackburn® Type W - Aluminum Wedge Clamp

Price $26.3498 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:W40-1

Description

Wedge grip, wire stranded 4/0-2/0.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Wedge Clamp Type Non Insulated
Material Aluminum Finish Bare
Dimensions 12-1/2 in L x 2-3/8 in D Application For Dead-End Self-Supporting Drop Wire
UPC 783786332045

Packages

1 - UNIT - 1 50 - UNIT = 50 2800 - UNIT = 2800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok