Abbotsford
micmm202

ABB 200Amp 2 inch Microlectric Mast Service Entrance Cap

Price $102.19 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM202

Description

Microlectric Entrance cap, silver, service mast, 2 inch.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Service Entrance Cap Type Entrance caps
Size 2 in Material Cast Aluminum
Color Silver For Use With 100 A Service Mast Kits
Standards CSA 27716 Application For Overhead Installation
UPC 624871006994

Packages

1 - UNIT - 1 10 - UNIT = 10 300 - UNIT = 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok