Abbotsford
ibvefa1

ABB 1 inch Iberville Service Entrance Head Rigid Conduit, (Cast Aluminum)

Price $23.6056 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIEFA-1

Description

Service entrance head, Iberville®, Cast aluminum, Rigid conduit.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Service Entrance Cap Type Service Entrance Cable
Size 1 in Material Cast Aluminum
For Use With Rigid Conduit Standards CSA Certified
UPC 622538811738

Packages

1 - UNIT - 1 20 - UNIT = 20 1280 - UNIT = 1280
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok