Abbotsford
ibvefa3

ABB 3 inch Iberville Service Entrance Head Rigid Conduit, (Cast Aluminum)

Price $407.8183 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIEFA-3

Description

Iberville® service entrance head, rigid conduit made from cast aluminium.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Service Entrance Cap Type Service Entrance Cable
Size 3 in Material Cast Aluminum
For Use With Rigid Conduit Standards CSA Certified
UPC 622538811783

Packages

1 - UNIT - 1 72 - UNIT = 72
This website uses cookies to ensure you get the best experience on our website. Read more
Ok