ABB 1 inch Iberville Service Entrance Head EMT, (Cast Aluminum)
Description
Iberville® service entrance head, EMT conduit made from cast aluminium.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Service Entrance Cap | Type | Service Entrance Cable |
Size | 1 in | Material | Cast Aluminum |
Color | Silver | For Use With | EMT Conduit |
Standards | UL File Number E13938, CSA Certified | UPC | 622538812735 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 2000 - UNIT = 2000 |