Abbotsford
ibvefsa112

ABB 1-1/2 inch Iberville Service Entrance Head EMT, (Cast Aluminum)

Price $49.6621 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIEFSA-1 1/2

Description

Iberville® service entrance head, EMT conduit made from cast aluminium.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Service Entrance Cap Type Service Entrance Cable
Size 1-1/2 in Material Cast Aluminum
Color Silver For Use With EMT Conduit
Standards UL File Number E13938, CSA Certified UPC 622538812759

Packages

1 - UNIT - 1 10 - UNIT = 10 640 - UNIT = 640
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok