Abbotsford
ibvefsa2

ABB 2 inch Iberville Service Entrance Heads (Cast Aluminum) EMT

Price $76.3194 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CIEFSA-2

Description

Service entrance head. Cast aluminum 2 in.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Service Entrance Cap Type Service Entrance Cable
Size 2 in Material Cast Aluminum
Color Silver For Use With EMT Conduit
Standards UL File Number E13938, CSA Certified Application For Built-up Box Flush Mounted Switching Equipment
UPC 622538812766

Packages

1 - UNIT - 1 5 - UNIT = 5 280 - UNIT = 280
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok