Abbotsford
wrm150010

WIREMOLD 1500-10 1500 Series Overfloor Raceway Base & Cover

Price $5.7400 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:WIREMOLD
Manufacturer #:1500-10
Documents Documents

Description

Over floor raceway base and cover. Base has 9/32 inch diameter mounting holes on centers of approximately 8 inch.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Voltage Rating 600 V Material Steel
Type Raceway Standards cULus Listed Underfloor Raceways: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
Application Commercial UPC 786776080117

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok